3A Corded 12.71 inx6. 02 in Brushless Sheet Sander with Variable Speed, Low Noise
- Mfr # ZR-7307
- Zoro # G523331046
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Cord Length
16.4 ft
Amps
3 A
Overall Width (In.)
6.02
Length (In.)
12.71 in
Corded Tool Type
Finishing Sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-7307
- Zoro #
- G523331046
- UPC #
- 522538113705
- Country of Origin
- China
- Amps
- 3 A
- Item
- Air Sanders, Buffers & Polishers
- Corded Tool Type
- Finishing Sander
- Corded/Cordless
- Corded
- Tools Product Type
- Power Tool
- Features
- Compact, Variable Speed
- Speed
- 10000 RPM
- Color
- Black
Dimensions
- Cord Length
- 16.4 ft
- Overall Width (In.)
- 6.02
- Length (In.)
- 12.71 in
- Overall Height (In.)
- 4.33
Description
Engineered with a robust brushless motor, the WRIGHTMASTER-Maxxt delivers powerful, efficient, and remarkably low-noise operation. Its generous sanding surface tackles large areas on tabletops, floors, and cabinetry with unprecedented speed and smoothness. This professional-grade tool completes your work with flexible, vibration-minimized performance for flawlessly flat results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.