Shop WRIGHTMASTER
See all product information
Create Account
4-Channel Dash Camera with Front 1080P, Left/Right/Rear 720P Cameras, Night Vision, Loop Recording
- Mfr # ZR-jlhjlyA19
- Zoro # G523330995
product price:Â
$
41.99
/ea
Key Features
Automotive Fit Type
Universal
Height
1.37 in
Width
1 in
Length
5.5 in
Night Vision Distance
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-jlhjlyA19
- Zoro #
- G523330995
- UPC #
- 695916750448
- Country of Origin
- China
- Item
- Dash Cam
- Automotive Fit Type
- Universal
- Night Vision Distance
- 2 ft
- Image Sensor Type
- CMOS
Dimensions
- Height
- 1.37 in
- Width
- 1 in
- Length
- 5.5 in
Description
Dash Camera delivers reliable, all-around vehicle monitoring with crisp Full HD recording. The front camera captures clear 1080P footage, while the additional cameras record 720P video to cover the front, sides, and rear, helping you document every angle on the road. With infrared night vision, loop recording, and 24-hour parking monitoring, it provides continuous protection for your vehicle day and night.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.