Shop WRIGHTMASTER
See all product information
Create Account
4-Tier Adjustable Storage Shelves with 1200lbs. Capacity
- Mfr # ZoroP401023
- Zoro # G824296754
product price:Â
$
87.99
/ea
Key Features
Color
Black
Number of Shelves
4
Material
Steel
Shelving Type
Ventilated
Width
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP401023
- Zoro #
- G824296754
- UPC #
- 364136553961
- Country of Origin
- China
- Color
- Black
- Number of Shelves
- 4
- Material
- Steel
- Item
- Wire Shelf Unit
- Shelving Type
- Ventilated
- Shelf Capacity
- 1,200 lb
- Includes
- Hardware
Dimensions
- Width
- 11.81 in
- Height
- 59.05 in
- Length
- 31.5 in
Description
Maximize your storage potential with the 4-Tier Adjustable Storage Shelves. Engineered for industrial-strength performance, this shelving unit holds up to 1200 pounds while allowing you to customize each shelf height to fit your oversized tools, bulk supplies, or heavy equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.