Shop WRIGHTMASTER
See all product information
Create Account
40-Piece Pink Home Tool Kit with Magnetic Screwdriver and Wire Cutters
- Mfr # ZR-JMYpinktool
- Zoro # G023330990
product price:Â
$
39.95
/ea
Key Features
Number of Pieces
40
Carrier Type
Hard Shell Carrier
Hand Tool Type
Tool Set
Multiple Tool Set Type
Homeowners Sets
Tools Included
Hammer, Individual Screwdrivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-JMYpinktool
- Zoro #
- G023330990
- UPC #
- 745769184539
- Country of Origin
- China
Dimensions
- Height
- 2.34 in
- Width
- 6.83 in
- Length
- 10.14 in
Details
- Number of Pieces
- 40
- Carrier Type
- Hard Shell Carrier
- Hand Tool Type
- Tool Set
- Multiple Tool Set Type
- Homeowners Sets
- Tools Included
- Hammer, Individual Screwdrivers
- Item
- Screwdriver Sets
- Individual/Set
- Set
- Color
- Pink
Description
Home DIY Tool Kit is a versatile all-purpose solution designed for everyday household repairs and light-to-medium DIY projects. It includes a wide selection of precision bits, essential hand tools, and measuring tools, allowing you to assemble furniture, hang pictures, repair bicycles, and handle general maintenance with ease. All tools are made from high-strength, heat-treated materials for long-lasting durability and reliable performance. Neatly organized in a compact, sturdy storage case, this kit keeps everything secure, clean, and easy to carry-perfect for homeowners, college students, and DIY enthusiasts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.