Zoro Homepage

47.5 in. x 35.8 in. 2-Drawers Black Steel Work Bench

  • Mfr # ZR-P156695

  • Zoro # G722648273


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Work Surface Height
36 in
Material
Steel
Load Capacity
220 lbs.
Finish
Black
Overall Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-P156695
Zoro #
G722648273
UPC #
493396185114
Country of Origin
China

Dimensions

Work Surface Height
36 in
Overall Width
23.6 in
Overall Height
59 in
Overall Length
47.5 in

Details

Material
Steel
Load Capacity
220 lbs.
Finish
Black
Color
Black
Assembly
All Assembly Required
Surface Material (Top Material)
Medium Density Fiberboard
Number of Drawers
2
Item
Workbench

Description

Upgrade your workspace with this heavy-duty workbench, designed for serious craftsmanship and maximum efficiency. Built from rugged steel and reinforced with crossbeams, it offers unparalleled stability, supporting up to 220 lbs to handle even the toughest tasks. With a 14W LED light for clear visibility, a built-in power panel for easy access to electricity, and a comprehensive storage system, this workbench ensures you stay organized and productive. The adjustable rubber footings provide slip resistance on uneven surfaces, while the dual work surface and pegboard make it easy to store tools and keep your workspace clutter-free. Whether you're working in a garage, basement, or workshop, this workbench is the perfect partner for any project.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.