
48 in. x 20 in. 2-Drawer Black Steel Workbench with 550 lb Capacity and Locking Casters
Mfr # ZR-60406
Zoro # G422648313
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Surface Material (Top Material)
Rubberwood
Material
Steel
Overall Length
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-60406
Zoro #
G422648313
UPC #
493396185077
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Height
38 in
Overall Width
20 in
Work Surface Height
38 in
Details
Finish
Black
Item
Workbench
Surface Material (Top Material)
Rubberwood
Material
Steel
Color
Black
Load Capacity
550 lbs.
Assembly
All Assembly Required
Number of Drawers
2
Caster Type
Swivel
Description
Organize your garage, workshop, or utility room with this versatile and heavy-duty 2-drawer workbench. Featuring a robust 550 lb weight capacity and a durable rubberwood top, this bench is built to withstand demanding projects. The integrated locking casters provide easy mobility and secure placement wherever you need it. With two deep drawers featuring smooth ball-bearing slides, this workbench offers the perfect combination of a sturdy work surface and practical storage for tools and supplies, making it an essential addition for any serious DIYer or craftsman.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.