Shop WRIGHTMASTER
See all product information
Create Account
48 in. x 50 ft. 19-Gauge Hot-Dip Galvanised Wire Mesh for Houses, Chicken Coops Metal Frame
- Mfr # ZR-SZ0753
- Zoro # G923331042
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Gauge
19
Roll Length
50 ft
Length
600 in
Width
48 in
Type
Wire Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SZ0753
- Zoro #
- G923331042
- UPC #
- 815344261723
- Country of Origin
- China
- Gauge
- 19
- Item
- Wire Mesh
- Type
- Wire Mesh
Dimensions
- Roll Length
- 50 ft
- Length
- 600 in
- Width
- 48 in
Description
This 1/2 in. x 1/2 in. hardware cloth is constructed from 19-Gauge welded steel wire, hot-dipped galvanized for corrosion resistance. The hot-dipped galvanized design provides long-lasting protection against rust while remaining safe and non-toxic for animals, making it suitable for chicken coops, garden enclosures, and small-animal containment. The fine 1/2 in. mesh effectively blocks small critters while maintaining airflow and visibility. Lightweight yet strong, the roll is easy to cut, shape, and install for a wide range of residential, agricultural, and DIY applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.