
5.0 cu. ft. 650-Watt Portable Concrete Mixer
Mfr # ZR-46583821
Zoro # G422648368
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Assembled Width
44 in
Length
44 in
Power Type
Manual
Assembled Depth
22 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-46583821
Zoro #
G422648368
UPC #
690766508935
Country of Origin
China
Dimensions
Assembled Width
44 in
Length
44 in
Assembled Depth
22 in
Height
48 in
Assembled Height
48 in
Width
22 in
Details
Power Type
Manual
Color
Orange
Item
Cement Mixer
Material
Metal
Finish
Orange
Description
Achieve professional-grade results with our durable and versatile concrete mixer. Featuring a robust cast-iron drum, a powerful 2/3 HP electric motor, and a 5-cubic-foot drum volume, this mixer is designed for medium-sized building projects and beyond. With user-friendly features like adjustable tilt angles, safety locks, and portable wheels, it ensures effortless operation and consistent performance. Whether mixing cement, stucco, mortar, or even feed, this multifunctional tool is a must-have for every construction site or farm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.