
55 in. Rubberwood Workbench with 3 Drawers & Storage, Natural
Mfr # ZR-94605
Zoro # G322648376
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Finish
Brown
Overall Height
33.5 in
Load Capacity
330 lbs.
Overall Length
60 in
Surface Material (Top Material)
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-94605
Zoro #
G322648376
UPC #
493396185152
Country of Origin
China
Dimensions
Overall Height
33.5 in
Overall Length
60 in
Work Surface Height
33.5 in
Overall Width
24.5 in
Details
Finish
Brown
Item
Workbench
Load Capacity
330 lbs.
Surface Material (Top Material)
Wood
Material
Wood
Assembly
All Assembly Required
Number of Drawers
1
Color
Brown
Description
Versatile workbench provides a spacious and sturdy surface to easily complete your DIY projects. Made of rubberwood with four metal pillars, it has four wooden pillars. Three drawers on the left side (with metal slides) that slide smoothly without getting stuck, and a cabinet on the right side (with side-opening door), with adjustable handles on both sides, rubber sleeves at both ends and metal guides inside. With its easy-to-assemble design, this workbench can be set up quickly, allowing you to start working faster. The space-saving features make it ideal for workshops or garages with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.