Shop WRIGHTMASTER
See all product information
Create Account
55-Watt 1200 CFM Black Aluminum Roof Mount Solar Attic Fan with Smart Power Adapter and Remote
- Mfr # ZR-SAF-55
- Zoro # G423331023
original price:Â $386.99 , new price: $348.29 , 10 percent off
new price:Â
$
348.29
/ea
Free Shipping & Returns
Key Features
Height
8.5
Voltage
18V
Color
Black
Dome Material
Aluminum
Watts
55 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SAF-55
- Zoro #
- G423331023
- UPC #
- 858831218527
- Country of Origin
- China
- Item
- Attic Exhaust Ventilators
- Voltage
- 18V
- Color
- Black
- Dome Material
- Aluminum
- Watts
- 55 W
Dimensions
- Height
- 8.5
Description
Reduce your energy costs and protect your home year-round with the Solar Roof Attic Fan. This high-efficiency fan harnesses solar power by day to actively vent hot, moist air from your attic. Regulating attic temperature and eliminating moisture buildup helps lower cooling bills in the summer and prevents ice dams and wood rot in the winter. Equipped with a smart thermostat and a 110V adapter for continuous 24/7 operation, this durable, weatherproof fan provides automated, cost-free attic protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.