Shop WRIGHTMASTER
See all product information
Create Account
550W 110V Corded Jig Saw with 4 Variable Speeds, CE Certificated, Multifunctional&Portable
- Mfr # ZR-JG-80A
- Zoro # G123331071
product price:Â
$
64.15
/ea
Key Features
Cord Length
5.91 ft
Cuts Through
Wood, Metal
Corded Tool Type
Jig Saw
Features
Variable Speed, D-Handle, Laser Guide
Amps
2.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-JG-80A
- Zoro #
- G123331071
- UPC #
- 812144554468
- Country of Origin
- China
Dimensions
- Cord Length
- 5.91 ft
- Length of Stroke
- 0.7 in
- Width
- 2.76 in
- Length
- 5.9 in
- Height
- 8.08 in
Details
- Cuts Through
- Wood, Metal
- Corded Tool Type
- Jig Saw
- Features
- Variable Speed, D-Handle, Laser Guide
- Amps
- 2.5 A
- Tools Product Type
- Power Tool
- Corded/Cordless
- Corded
- Item - Corded Jig Saws
- Jig Saws
- Material
- Alloy
- Power Source
- Electric
- Color
- Green
- Bevel Capacity
- 45 °
- Orbital Action Positions
- 4
- Includes
- Blade(s), Other Accessories
Description
Tackle any cutting project with precision, power, and control. Our professional NewBeat 550W Jig Saw is engineered for versatility, featuring a built-in laser guide and variable speeds to deliver flawless results on wood, metal, plastic, and more. Its ergonomic design ensures comfort during extended use, making it the perfect portable partner for DIY enthusiasts and craftsmen.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.