
5/8 in. x 75 ft. Expandable Garden Hose with 8-Function Spray Nozzle, Storage Bag and Hanger
Mfr # ZR-75FT
Zoro # G522648398
product price: $59.19
/eaKey Features
Max. Working Pressure
175 psi
Hose Fitting A Material
Brass
Use With Water Temp
Cold
Hose Fitting B Material
Brass
Hose Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-75FT
Zoro #
G522648398
UPC #
579766949613
Country of Origin
China
Dimensions
Length
12.32 in
Hose Length
75 ft.
Height
4.61 in
Width
11.1 in
Details
Max. Working Pressure
175 psi
Hose Fitting A Material
Brass
Use With Water Temp
Cold
Hose Fitting B Material
Brass
Hose Color
Blue
Fitting Material
Brass x Brass
Hose Fitting A Type
MGHT
Temp. Range
41°F to 113°F
Application
Exterior, Interior
Item
Garden Hoses
Hose Fitting B Type
FGHT
For Media Type
Cold Water
Finish
Blue
Hose Tube Material
polyester
Kink Resistant
Yes
Operating Temp
113°F
Description
Perfect for the diligent homeowner, this hose combines innovative expanding technology with a rugged, lightweight design. At rest, it's a compact 25 feet, but when the water pressure is turned on, it effortlessly expands to a full 75 feet-3 times its original length! When you're done, it automatically retracts for easy, tangle-free storage in the included drawstring bag. Built with a high-density 3750D polyester fabric cover and a robust 3-layer latex core, it's designed to resist kinks, punctures, and leaks season after season. The solid 3/4-inch brass connectors and heavy-duty rubber washers ensure a leak-proof connection at your spigot and with any standard attachment. Whether you're watering delicate garden beds, washing the family car, filling a pool, or giving your pets a bath, this versatile hose system delivers. The included 8-pattern spray nozzle provides the perfect setting for every task, from a gentle shower to a powerful jet stream. Make yard work easier and more efficient with this all-in-one hose solution.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.