6.0 cu. ft. Steel Double-Door Drop Safe with Fireproof and Waterproof Bag, Hidden Code Function
- Mfr # ZOR-P283321
- Zoro # G123573884
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Outside Width
13.77 in
Includes
Adjustable Shelves;Backup Key;Interior Protective Liner
Color
Black
Outside Height
25-1/29 in
Capacity
6 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P283321
- Zoro #
- G123573884
- UPC #
- 967826164326
- Country of Origin
- China
Dimensions
- Outside Width
- 13.77 in
- Outside Height
- 25-1/29 in
Details
- Includes
- Adjustable Shelves;Backup Key;Interior Protective Liner
- Color
- Black
- Capacity
- 6 cu. ft.
- Lock Style
- Electronic
- Material
- Steel
- Item
- Depository & Drop Safes
Description
Safeguard what matters most with our 6.0 Cu. Ft. Double-Door Drop Safe. Engineered for heavy-duty security and built to withstand the elements. Whether you are securing documents, valuables, or inventory, the hidden code function and dual-door design offer the perfect blend of discreet accessibility and high-capacity storage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.