
60 in. W x 20 in. D Rubber Wood Workbench with 4 Drawers, 330 lb Capacity
Mfr # ZR-94606
Zoro # G722648419
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Assembly
All Assembly Required
Work Surface Height
32.5 in
Overall Length
64.5 in
Number of Shelves
1 Shelf
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-94606
Zoro #
G722648419
UPC #
267932383575
Country of Origin
China
Dimensions
Work Surface Height
32.5 in
Overall Length
64.5 in
Overall Height
32.3 in
Overall Width
19.7 in
Details
Assembly
All Assembly Required
Item
Workbench
Number of Shelves
1 Shelf
Color
Brown
Surface Material (Top Material)
Wood
Finish
Brown
Load Capacity
330 lbs.
Number of Drawers
4
Material
Rubber Wood
Description
This professional-grade rubber wood workbench combines robust construction with practical storage for any workshop or garage. Featuring four smooth-gliding drawers and a weight capacity of 330 lbs, this 60-inch work surface provides ample space for woodworking, DIY projects, and tool organization. The solid metal frame and premium rubber wood construction ensure long-lasting durability, while the straightforward assembly process gets you ready to work in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.