Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. x 20 in. 3-Drawer Black Steel Workbench with 660 lb Capacity and Locking Casters

  • Mfr # ZR-60407

  • Zoro # G922648394


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color
Black
Surface Material (Top Material)
Rubberwood
Caster Type
Swivel
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-60407
Zoro #
G922648394
UPC #
493396185091
Country of Origin
China

Dimensions

Overall Height
38 in
Work Surface Height
38 in
Overall Width
20 in
Overall Length
60 in

Details

Finish
Black
Color
Black
Surface Material (Top Material)
Rubberwood
Caster Type
Swivel
Item
Workbench
Number of Drawers
3
Load Capacity
660 lbs.
Assembly
All Assembly Required

Description

Organize your garage, workshop, or utility room with this versatile and heavy-duty 3-drawer workbench. Featuring a robust 660 lb weight capacity and a durable rubberwood top, this bench is built to withstand demanding projects. The integrated locking casters provide easy mobility and secure placement wherever you need it. With two deep drawers featuring smooth ball-bearing slides, this workbench offers the perfect combination of a sturdy work surface and practical storage for tools and supplies, making it an essential addition for any serious DIYer or craftsman.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.