
63 in. H x 48 in. W Steel Workbench with Pegboard, Drawer and Lower Shelf, 300 lb Capacity
Mfr # ZR-17479
Zoro # G722648334
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Number of Shelves
1 Shelf
Overall Width
24 in
Work Surface Height
35.4 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-17479
Zoro #
G722648334
UPC #
493396185138
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
24 in
Work Surface Height
35.4 in
Overall Height
63 in
Details
Number of Shelves
1 Shelf
Finish
Black
Assembly
All Assembly Required
Color
Black
Load Capacity
300 lbs.
Number of Drawers
1 Drawer
Item
Workbench
Surface Material (Top Material)
MDF
Material
Steel
Description
Maximize your workshop organization with this heavy-duty steel workbench featuring integrated tool storage solutions. Standing at 63 inches high, this versatile workstation combines a spacious MDF top with a practical pegboard, storage drawer, and lower shelf to keep all your tools within reach. The robust steel frame supports up to 300 lbs, making it ideal for both professional and DIY projects. Complete with non-slip feet and a protective powder-coated finish, this workbench offers durability and stability for your garage, workshop, or commercial space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.