Shop WRIGHTMASTER
See all product information
Create Account
710W 50 in. Telescopic Electric Drywall Sander with 5-Variable Speeds, Multi-Position Rotating Head
- Mfr # ZR-7213
- Zoro # G823331029
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Features
Compact, Variable Speed
Speed
1700 RPM
Width
9.84 in
Length
25.2 in
Cord Length
13.12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-7213
- Zoro #
- G823331029
- UPC #
- 522538113651
- Country of Origin
- China
Dimensions
- Width
- 9.84 in
- Length
- 25.2 in
- Cord Length
- 13.12 ft
- Height (In.)
- 8.66 in
Details
- Features
- Compact, Variable Speed
- Speed
- 1700 RPM
- Item
- Drywall Specialty Tools
- Includes
- Tool Bag, Other Accessories
- Corded Tool Type
- Finishing Sander
- Corded/Cordless
- Corded
- Color
- Black
Description
Transform your drywall finishing from a strenuous chore into a smooth, efficient process. The WRIGHTMASTER-Maxxt 710W 50 in. Electric Drywall Sander combines professional power with intelligent design, delivering flawless results on walls, ceilings, and hard-to-reach corners with dramatically reduced effort and dust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.