8 ft. x 8 ft. Square Heavy Weight Sun Shade Sail in Light Grey, 95% UV Blockage Patio and Pool Cover

  • Mfr # ZR-0808LGY

  • Zoro # G022648300


original price:  $36.39 , new price: $30.95 , 14 percent off
new price:  $30.95
/ea

Key Features

Length
96 in
Width
96 in
Color
Gray
Material
Polyethylene
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-0808LGY
Zoro #
G022648300
UPC #
666546149995
Country of Origin
China

Dimensions

Length
96 in
Width
96 in

Details

Item
Shade Sail
Color
Gray
Material
Polyethylene
Shape
Square
Application
Exterior
Finish
Grey

Description

WRIGHTMASTER Heavy-duty Sun Shade Sail is made of high-quality sunscreen fabric. It is ideal for backyards, patios, decks, gathering areas, pools, gardens or anywhere you need a bit of shade and privacy, also widely used for privacy screens, pergola covers or shade structures. It can be easily hung and designed for unpredictable weather and maximum 95% UV protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products