Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 -Pack Black Solar LED Outdoor Path Light

  • Mfr # ZR-000.001

  • Zoro # G122648354


product price: $46.35
/ea

Key Features

Lamp Type
LED
Fixture Height
23 in
Battery Type
Nickel metal hydride (NiMH)
Fixture Length
4 in
Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-000.001
Zoro #
G122648354
UPC #
690766508959
Country of Origin
China

Dimensions

Fixture Height
23 in
Fixture Length
4 in
Width
3.54 in
Height
23 in
Fixture Width
4 in
Length
3.54 in

Details

Lamp Type
LED
Battery Type
Nickel metal hydride (NiMH)
Item
Path Light
Type
Path Light
Color
Black
Application
Exterior, Interior
Power Source
Solar
Finish
Black
Voltage
1.2 V
Material
Plastic
Light Color
Warm White

Description

Solar Flames Torch Light for your garden, pathway, driveway, backyard, Christmas, Halloween.Plastic panel frame with laminated solar panel makes it both water resistant and lightweight, can provide 5-8 hours of light when fully charged.The lamp head and base can be split, lamp can be placed on the desktop as a desktop light,no wiring required, simply install it any where you like.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.