9.8 ft. x 29.5 ft. White Fabric Plant Protection Blanket for Cold Weather Reusable Frost Protection
- Mfr # ZOR-DONGTAN
- Zoro # G023573878
product price:Â
$
33.95
/ea
Key Features
Height
1.97 in
Plant Support Type
Trellis
Material
Fabric
Color
White
Length
354.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-DONGTAN
- Zoro #
- G023573878
- UPC #
- 846377871641
- Country of Origin
- China
Dimensions
- Height
- 1.97 in
- Length
- 354.33 in
- Width
- 118.11 in
Details
- Plant Support Type
- Trellis
- Material
- Fabric
- Color
- White
- Item
- Plant & Tree Support
- Landscape Supply Type
- Plant Support & Protection
Description
Give your garden the ultimate protection with this 9.8 ft x 29.5 ft white non-woven fabric row cover! Lightweight and durable, it creates a gentle shield against frost, pests, and unpredictable weather while ensuring plants breathe freely with its breathable design. Reusable year after year, it's a smart investment for thriving vegetable gardens, vibrant flower beds, and raised planters-effortlessly upgrade your outdoor space today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.