Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.94 ft. x 25.68 ft. x 6.36 ft. Galvanized Large Metal Walk-in Chicken Coop

  • Mfr # ZR-00037

  • Zoro # G822648418


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Width
119.28 in
Finish
Silver
Length
308.16 in
Material
Metal
Square Footage
229 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-00037
Zoro #
G822648418
UPC #
469006235593
Country of Origin
China

Dimensions

Width
119.28 in
Length
308.16 in
Height
76.32 in

Details

Finish
Silver
Material
Metal
Square Footage
229 sq. ft.
Color
Silver
Type
Poultry Fencing
Item
Chicken Coops

Description

WRIGHTMASTER Outdoor Large Metal Chicken Coop is mainly used as a cage and fence. It covers a large area and has strong resistance to the environment. In addition, the frame and wire mesh can protect the chicken coop from rust and wear, and the wire mesh ensures that the chickens will not escape from the chicken coop while maximizing ventilation. Thereby providing a clean living environment for animals and owners, ensuring that your poultry stays safely in the cage, while also having good durability in various weather conditions. Metal chicken coops provide a huge space for small and medium-sized animals, and they will have enough space to play and rest. These chicken coops are not only suitable for chickens, our high-quality giant metal cages are also very suitable for rabbits, ducks, cats, dogs, sheep, birds and tortoises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.