Adjustable Storage Shelves with Scratch-Resistant Waterproof, Sturdy&Durable, 2400lbs. Capacity
- Mfr # ZoroP461087
- Zoro # G524296825
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
21.65 in
Overall Height
64.56 in
Shelving Material
Steel
Shelf Type
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP461087
- Zoro #
- G524296825
- UPC #
- 515425700737
- Country of Origin
- China
- Color
- Black
- Shelving Material
- Steel
- Shelf Type
- Ventilated
- Number of Shelves
- 4
- Shelf Capacity
- 2,400 lb
- Assembled/Unassembled
- Unassembled
- Item
- General Purpose Metal Shelving
Dimensions
- Overall Width
- 21.65 in
- Overall Height
- 64.56 in
Description
Organize with confidence using the Adjustable Storage Shelves. Offering a massive 2400-pound load capacity, waterproof protection, and scratch-resistant surfaces, this shelving system combines heavy-duty strength with everyday practicality for your home, garage, or business.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.