
Cordless Robotic Pool Vacuum for Above Ground Flat Pools Up to 850 Sq.ft.
Mfr # ZR-10P
Zoro # G322648406
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Cleaning Action
Sweeping
Width
13.77 in
Pool Type
Above Ground
Cord Length
8.2 ft
Cleaning Cycle
Programmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-10P
Zoro #
G322648406
UPC #
894568567989
Country of Origin
China
Dimensions
Width
13.77 in
Cord Length
8.2 ft
Length
14.72 in
Height
6.85 in
Details
Cleaning Action
Sweeping
Item
Pool Robot
Pool Type
Above Ground
Cleaning Cycle
Programmable
Application
Pool Robot
Cleaning Area
Pool Floor
Description
The Wrightmaster Cordless Pool Cleaner is designed to make pool cleaning a breeze, say goodbye to tangled cords and messy hoses, and is suitable for above-ground flat pools up to 850 square feet. Utilizing cutting-edge technology for unparalleled suction power and efficiency, it delivers 2x better overall performance, 4x better foliage performance, and 7.5x better 3mm - 8mm chip performance. Its design and powerful motor ensure fast, thorough cleaning without leaving any debris behind. With an advanced internal design, the pool cleaner drains all stored water in 5 seconds when lifted out of the water and is 100% secure to contain all debris, leaves, and fine sand, making cleanup hassle-free. Provides agile steering upon contact with the pool wall through next-level sensing technology. Stay informed with four-color LED indicators that easily communicate operating status.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.