Zoro Homepage

Drywall Lift Panel 11ft Lift Drywall Panel Hoist Jack Lifter, black

  • Mfr # ZR-W46537284

  • Zoro # G116081709


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W46537284
Zoro #
G116081709
UPC #
218744193159
Country of Origin
China

Description

Make drywall installation easier and safer with this Heavy-Duty 11ft Drywall Lift Panel Hoist. Designed for solo operation, this lift supports up to 150 lbs, allowing you to handle drywall panels up to 4ft x 16ft with ease. Built from sturdy welded steel with a powder-coated finish, it ensures durability and long-lasting performance. The built-in winch with brake provides smooth lifting control, while the adjustable telescopic arm extends from 49in to 114in, making it perfect for ceilings and walls. With foot stops for added stability, foldable design for easy storage, and rolling caster wheels for smooth maneuvering, this professional-grade drywall lift is ideal for both home and commercial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.