Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full HD Mirror Dashcam with IR Night Vision, Loop Recording, G-Sensor, APP Control

  • Mfr # ZR-64G-4-H

  • Zoro # G322648369


product price: $63.45
/ea

Key Features

Image Sensor Type
CMOS
Length
5.11 in
Memory Card Supported
microSD
Night Vision Distance
2 ft
Max. External Memory Size
64GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-64G-4-H
Zoro #
G322648369
UPC #
986266380721
Country of Origin
China

Dimensions

Length
5.11 in
Max. External Memory Size
64GB
Height
1.96 in
Width
1.57 in

Details

Image Sensor Type
CMOS
Memory Card Supported
microSD
Item
Dash Cam
Night Vision Distance
2 ft
Resolution
1080P
Application
Dash Cam

Description

Dashcam provides unobstructed clarity and real-time view. It covers the road to the maximum extent, bringing you a better experience. It provides a night vision function, allowing you to record clearly at night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.