Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full HD Mirror Dashcam with Rear Camera, Loop Recording and G-Sensor

  • Mfr # ZR-32G

  • Zoro # G222648421


product price: $78.05
/ea
Free Shipping & Returns

Key Features

Resolution
1080P
Memory Card Supported
microSD
Application
Dash Cam
Image Sensor Type
CMOS
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-32G
Zoro #
G222648421
UPC #
894568568030
Country of Origin
China

Dimensions

Width
0.4 in
Height
2.7 in
Length
10 in

Details

Resolution
1080P
Memory Card Supported
microSD
Application
Dash Cam
Image Sensor Type
CMOS
Item
Dash Cam
Night Vision Distance
2 ft

Description

Dashcam provides unobstructed clarity and real-time view. It covers the road to the maximum extent, bringing you a better experience. It provides a night vision function, allowing you to record clearly at night.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.