This item is Discontinued.
This item is Discontinued.
Heavy Duty Folding Platform Cart - 440 lbs Capacity Safe, Stable, and Space-Saving (Discontinued)
Mfr #
ZR-29X19BLU
Zoro #
G016081656
UPC # 838465100238
Country of Origin China
Category Platform Trucks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-29X19BLU
Zoro #
G016081656
UPC #
838465100238
Country of Origin
China
Dimensions
Overall Length
5.62 in
Depth
19.4 in
Overall Width
29.06 in
Details
Item
Platform Truck
Frame Material
Steel
Wheel Type
Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Color
Blue
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Load Capacity
440 lb
Handle Type
Folding
Description
Make moving heavy loads easier than ever with the Heavy Duty Folding Platform Cart. Designed with a sturdy steel frame, anti-slip panel, and silent wheels, this cart offers superior support and safety, ensuring your items are securely transported. With a 440 lbs weight capacity, its a versatile and essential tool for home, office, warehouse, garage, workshops, schools, and garden use. The four heavy-duty wheels-featuring two adjustable front wheels and two 360-degree swivel rear wheels-provide effortless maneuverability and smooth transit. Plus, the foldable design makes storage a breeze, saving space in your garage, basement, or storage closet. Whether you're moving tools, supplies, or bulky items, this cart delivers durability, stability, and convenience in one compact package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.