Hydraulic transmission service jack, flloor jack 1/2ton capacity 1000lb, low profile blue

  • Mfr # ZR-W46542644

  • Zoro # G916081657


product price:  $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W46542644
Zoro #
G916081657
UPC #
218744193173
Country of Origin
China

Description

This Floor Transmission Jack is designed to make the process of removing and installing transmissions easier and more efficient. With a 1000 lbs capacity, it can handle most transmissions with ease. Featuring a low profile design with a lift range of 9.6 to 27.8 inches, this jack is ideal for various vehicles. The hydraulic hand pump provides smooth operation, and the powder-coated finish prevents rust, ensuring durability. Equipped with four swivel ball-bearing casters and two fixed iron wheels, this jack offers smooth, precise movements. The versatile saddle design allows for full adjustability in every direction, while the universal mounting head with a wide forward and aft tilt ensures easy and secure positioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.