
LetPot 5.5L Smart Indoor Garden Hydroponics Growing System with 12 Pods, APP and WiFi-Controlled
Mfr # ZR-LPH-SE
Zoro # G822648401
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Works With
No additional compatibility
Requires Hub
No Hub Required
Hydroponic System Type
Aeroponic
Height
7.28 in
Voice Control Hub Required
No Voice Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-LPH-SE
Zoro #
G822648401
UPC #
749735220092
Country of Origin
China
Dimensions
Height
7.28 in
Length
17.52 in
Width
7.87 in
Details
Works With
No additional compatibility
Requires Hub
No Hub Required
Hydroponic System Type
Aeroponic
Voice Control Hub Required
No Voice Control
Smart Home
Smart Home Enabled
Power Options
Plug-in
Indoor/Outdoor
Indoor
Application
Growing System
Finish
Chrome
Item
Growing System
Smart Home Protocol
Wi-Fi
Color
Chrome
Description
Experience the future of home gardening. The Wildaven-LetPot 5.5L Smart Indoor Garden System uses advanced hydroponic technology and WiFi connectivity to make growing vibrant herbs, salads, and dwarf plants incredibly simple. Enjoy a continuous harvest all year round, right from your kitchen counter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.