Zoro Homepage

M18 FUEL 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock + M18 XC5.0 Battery Pack

  • Mfr # ZR-118

  • Zoro # G422648290


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4.0 Ah
Grinder Type
Spindle Thread - M14
Grip Style
Barrel Grip
Wheel Dia.
7 in
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-118
Zoro #
G422648290
UPC #
545062944430
Country of Origin
China

Dimensions

Wheel Dia.
7 in
Width
2.56 in
Length
15.94 in
Height
8.03 in
Product Length
17.83 in

Details

Battery Capacity
4.0 Ah
Grinder Type
Spindle Thread - M14
Grip Style
Barrel Grip
Number of Batteries Included
2
Corded/Cordless
Cordless
Speed Range
0 to 5600 RPM
Features
Adjustable Guard, Anti-Kickback Clutch
Guard Adjustment
Toolless Adjustable
Voltage
36 V
Brushless Motor
Yes
Switch Type
Paddle
Item
Angle Grinders
Application
Cutting, Grinding
Battery Power Type
Lithium Ion

Description

Experience professional-grade cutting and grinding performance with the 20V Brushless Cordless Angle Grinder. Designed for maximum efficiency, this powerful tool features a true brushless motor delivering 5600 RPM for demanding applications in steel, stone, and wood. Supporting up to 7-inch grinding wheels, it provides a larger working surface for faster material removal. The included dual 4.0Ah batteries offer extended runtime and 1200W equivalent power, while the 3.0A dual-port charger ensures quick 90-minute recharge cycles. With enhanced safety features including a spindle lock, adjustable guard, and paddle switch, this grinder delivers both power and precision for professional and DIY projects.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.