Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunctional Workbench, Collapsible Potable Workbench, Holds Up to 550 Pounds

  • Mfr # ZR-P194165

  • Zoro # G122648361


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Assembly
Partial Assembly Required
Material
Steel
Overall Width
27.7 in
Work Surface Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-P194165
Zoro #
G122648361
UPC #
493396185084
Country of Origin
China

Dimensions

Overall Width
27.7 in
Work Surface Height
30.5 in
Overall Length
23.8 in
Overall Height
30.5 in

Details

Finish
Black
Assembly
Partial Assembly Required
Material
Steel
Surface Material (Top Material)
MDF
Load Capacity
550 lbs.
Color
Black
Item
Workbench

Description

Versatile workbench provides a spacious and sturdy surface to easily complete your DIY projects. Equipped with adjustable jaws, vertical clamping devices, and four swivel pins, it makes handling irregular-shaped materials simple and efficient. The foldable design is easy to set up, portable, and compact for storage, making it perfect for small workspaces. In addition, the adjustable legs allow you to customize the height for optimal comfort and precision during use. With its easy-to-assemble design, this workbench can be set up quickly, allowing you to start working faster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.