Shop WRIGHTMASTER
See all product information
Create Account
Multifunctional Workbench with Pegboard and Adjustable Shelf, 2000 lbs Capacity
- Mfr # ZoroP454816
- Zoro # G424296895
product price:Â
$
85.99
/ea
Key Features
Load Capacity
2,000 lb
Color
Black
Material
Steel
Overall Height
19 in
Overall Length
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP454816
- Zoro #
- G424296895
- UPC #
- 515425700744
- Country of Origin
- China
- Load Capacity
- 2,000 lb
- Color
- Black
- Material
- Steel
- Item
- Workbench
- No. of Drawers
- No Drawers
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 19 in
- Overall Length
- 47 in
- Overall Width
- 47 in
Description
Engineered for the toughest shop environments, the Multifunctional Workbench delivers industrial-grade performance. With a massive 2000-pound load capacity, waterproof and rustproof construction, and a convenient pegboard for tool organization, this workbench is built to last through years of heavy use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.