Shop WRIGHTMASTER
See all product information
Create Account
Portable Ratchets Set with Socket(17-Piece, One-Button Switch&Quick-Release Chuck
- Mfr # ZoroJLBS-2BOX
- Zoro # G424296932
product price:Â
$
54.39
/ea
Key Features
Number of Pieces
17
Height
3.15 in
Overall Length
2.17 in
System of Measurement
SAE
Type
Other Ratchet/Socket Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroJLBS-2BOX
- Zoro #
- G424296932
- UPC #
- 785504275917
- Country of Origin
- China
- Item
- Hand Ratchet
- Number of Pieces
- 17
- System of Measurement
- SAE
- Type
- Other Ratchet/Socket Set
- Features
- Quick Release, Universal
Dimensions
- Height
- 3.15 in
- Overall Length
- 2.17 in
- Width
- 2.17 in
Description
This WRIGHTMASTER Heavy-Duty Multifunctional Ratchets Set includes a 17-Piece Socket collection and is built for a wide range of fastening and loosening tasks. It features a High Power Motor, LED Light, Rubber Handle, One-Button Switch, and Quick-Release Chuck to make every job more efficient and comfortable. Whether you are working on automotive repairs, furniture assembly, or home maintenance, this ratchet set provides the power and convenience you need.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.