
Professional Adjustable Metal Detector with Higher Accuracy Waterproof 11 in. Coil and Bigger LCD
Mfr # ZR-SMD-01
Zoro # G222648384
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Length
41 in
Battery Size
9V
Width
11 in
Alert Type
Audio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-SMD-01
Zoro #
G222648384
UPC #
986266380738
Country of Origin
China
Dimensions
Height
11 in
Length
41 in
Battery Size
9V
Width
11 in
Scan Depth (In.)
Up to 10 inches
Overall Height
Adjustable from 41 to 52
Details
Alert Type
Audio
Type
Hand-Held
Coating
Oxide
Indicator
LCD Display
Scans
Designated Area
Display Screen Type
LCD with Backlight
Item
Metal Detector
Description
Discover hidden treasures with the upgraded ChipSmart Metal Detector! Engineered for both beginners and seasoned prospectors, this high-performance detector combines advanced technology with user-friendly features to make your search for metals, coins, and relics more accurate and enjoyable than ever.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.