Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wrs 25" Spiral Tube Balance 5/8" Blue Tip 01-20025B

25" Spiral Tube Balance 5/8" Blue Tip (Discontinued)

  • Mfr # 01-20025B
  • Zoro # G200659142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-20025B
Zoro #
G200659142
UPC #
-
Country of Origin
Unknown

Details

Color
Blue Tip

Description

This is a 5/8" tube window balance for a tilt window. Figure out the color of the coupling and this will determine the weight range. Call 800/842-0974 for order help.


  • •25" Caldwell Series 200 Spiral Window Balance
  • •Tilt Window Applications
  • •Blue Tip, Holds a Sash Weight of 12-31 lbs
  • •Spiral Balances Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.