Zoro Homepage

ALPINE JET SIEVE 3.15 MM

  • Mfr # 3101

  • Zoro # G512470053


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/4 in
Frame Material
Stainless Steel
Mesh Size
Fine
Opening Size
3.15 micron
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101
Zoro #
G512470053
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 3/4 in
Mesh Size
Fine
Opening Size
3.15 micron
US Standard Screen Size
3.15 micron
Outside Diameter
20 mm

Details

Item
Air Jet Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Product Type
Air Jet Test Sieve

Description

Air Jet Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Fine, Opening Size 3.15 micron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.