ALPINE JET SIEVE US STD #18
Mfr # 9321
Zoro # G012475220
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 5/8 in
Frame Material
Stainless Steel
Mesh Size
Medium
Opening Size
1 mm
Screen Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9321
Zoro #
G012475220
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
1 5/8 in
Mesh Size
Medium
Opening Size
1 mm
US Standard Screen Size
#18
Outside Diameter
7 7/8 in
Inside Depth
1 1/8 in
Details
Item
Air Jet Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Product Type
Air Jet Test Sieve
Description
Air Jet Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Medium, Opening Size 1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.