Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COARSE SIEVE SHAKER 110v/60hz

  • Mfr # RX-812

  • Zoro # G113343244


product price: $2,473.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Sieve Diameter
8 in, 12 in
Overall Depth
26 in
Standards
ASTM, ISO
Overall Width
23 in
Weight
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-812
Zoro #
G113343244
UPC #
-
Country of Origin
United States

Dimensions

Sieve Diameter
8 in, 12 in
Overall Depth
26 in
Overall Width
23 in
Overall Height
27 in
Number of Full Size Sieves Held
4, 6
Number of Half Size Sieves Held
13
Number of Intermediate Size Sieves Held
6

Details

Item
Mechanical Sieve Shaker
Standards
ASTM, ISO
Weight
55 lb
Movement Type
Vibration
Features
Oscillating Movement Only
Speed - Maximum
288 OPM
Display Type
Digital
Product Type
Mechanical Sieve Shaker
Speed - Minimum
268 OPM
Timer Duration - Minimum
1 sec
Timer Duration - Maximum
99 min
Frequency
1 Hz

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in, 12 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.