Zoro Homepage

DUO-ROTAP 1725rpm/60hz/110v/8

  • Mfr # RX-94

  • Zoro # G113343275


product price: $8,071.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Sieve Diameter
8 in
Overall Depth
27 in
Standards
ASTM, ISO
Features
Newly Designed Easy Lock Clamping System
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-94
Zoro #
G113343275
UPC #
-
Country of Origin
United States

Dimensions

Sieve Diameter
8 in
Overall Depth
27 in
Overall Width
26 in
Overall Height
30 in
Number of Full Size Sieves Held
12
Number of Half Size Sieves Held
26

Details

Item
Mechanical Sieve Shaker
Standards
ASTM, ISO
Features
Newly Designed Easy Lock Clamping System
Movement Type
Circular, Horizontal, Vertical Tapping
Weight
220 lb
Includes
10122 Kit Part, R-10061 Flange Bushing, R-10062 Bearing, R-10066-A Cork Plug Pack, (2) R-10034 Eccentric Discs, (2) R-10063 Flange Bearings
Speed - Maximum
288 OPM
Product Type
Mechanical Sieve Shaker
Speed - Minimum
268 OPM
Display Type
Digital
Timer Duration - Minimum
1 sec
Timer Duration - Maximum
99 min
Frequency
60 Hz

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in, Includes 10122 Kit Part, R-10061 Flange Bushing, R-10062 Bearing, R-10066-A Cork Plug Pack, (2) R-10034 Eccentric Discs, (2) R-10063 Flange Bearings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.