Zoro Homepage

ELECTRONIC SIEVE SHAKER - PURE

  • Mfr # RX-29-E

  • Zoro # G013343269


product price: $8,248.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Sieve Diameter
8 in
Overall Depth
12 in
Standards
ASTM, ISO
Movement Type
Vibration
Weight
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-29-E
Zoro #
G013343269
UPC #
-
Country of Origin
Germany

Dimensions

Sieve Diameter
8 in
Overall Depth
12 in
Overall Width
14 in
Overall Height
37 in
Number of Half Size Sieves Held
15
Number of Full Size Sieves Held
9

Details

Item
Mechanical Sieve Shaker
Standards
ASTM, ISO
Movement Type
Vibration
Weight
180 lb
Features
Clock Tolerance 0.1 Second
Timer Duration - Maximum
99 min
Speed - Minimum
268 OPM
Frequency
1 Hz
Product Type
Mechanical Sieve Shaker
Timer Duration - Minimum
1 sec
Display Type
Digital
Speed - Maximum
288 OPM

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.