Zoro Homepage

Ro-Tap Motorized Sieve Shaker

  • Mfr # 5DPL5

  • Zoro # G2988115


product price: $4,965.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Sieve Diameter
12 in
Number of Full Size Sieves
4
Number of Intermediate Size Sieves
6
Overall Depth
21 in
Number of Half Size Sieves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPL5
Zoro #
G2988115
UPC #
-
Country of Origin
United States

Dimensions

Sieve Diameter
12 in
Number of Full Size Sieves
4
Number of Intermediate Size Sieves
6
Overall Depth
21 in
Number of Half Size Sieves
8
Manufacturers Warranty Length
1 yr
Overall Width
28 in
Overall Height
25 in
Fits Number of Half Size Sieves
8
Fits Number of Full Size Sieves
4
Fits Number of Intermediate Size Sieves
6
Number of Intermediate Size Sieves Held
6
Number of Half Size Sieves Held
8
Manufacturer Warranty Length
1 yr
Number of Full Size Sieves Held
4

Details

Item
Mechanical Sieve Shaker
Timer Range
99 min
Timer Type
Digital
Power Required
115V AC, 50/60 Hz
HP
1/4 hp
ASTM
C136
Movement Type
Circular, Horizontal, Vertical Tapping
Product Type
Mechanical Sieve Shaker
Speed - Minimum
268 OPM
Timer Duration - Maximum
99 min
Speed - Maximum
288 OPM
Horsepower
1/4 hp
Display Type
Digital
Timer Duration - Minimum
1 sec

Description

Mechanical Sieve Shaker, Sieve Diameter 12 in, Fits Number of Full Size Sieves 4, Fits Number of Intermediate Size Sieves 6, Fits Number of Half Size Sieves 8, ASTM C136, Timer Range 99 min, Timer Type Digital, 1/4 hp HP, Power Required 115V AC, 50/60 Hz, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.