Zoro Homepage

Ro-Tap Motorized Sieve Shaker

  • Mfr # RX-29

  • Zoro # G0702186


product price: $4,617.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Sieve Diameter
8 in
Number of Full Size Sieves
6
Overall Depth
21 in
Number of Half Size Sieves
13
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-29
Zoro #
G0702186
UPC #
-
Country of Origin
United States

Dimensions

Sieve Diameter
8 in
Number of Full Size Sieves
6
Overall Depth
21 in
Number of Half Size Sieves
13
Manufacturers Warranty Length
1 yr
Overall Height
25 in
Overall Width
28 in
Fits Number of Half Size Sieves
13
Fits Number of Full Size Sieves
6
Manufacturer Warranty Length
1 yr
Number of Half Size Sieves Held
13
Number of Full Size Sieves Held
6

Details

Item
Mechanical Sieve Shaker
Timer Range
99 min
Power Required
115V AC, 50/60 Hz
HP
1/4 hp
ASTM
C136
Timer Type
Digital
Special Features
28 in W x 21 in D x 25 in H
Movement Type
Circular, Horizontal, Vertical Tapping
Product Type
Mechanical Sieve Shaker
Timer Duration - Minimum
1 sec
Display Type
Digital
Horsepower
1/4 hp
Timer Duration - Maximum
99 min
Speed - Minimum
268 OPM
Speed - Maximum
288 OPM

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 6, Fits Number of Half Size Sieves 13, ASTM C136, Timer Range 99 min, Timer Type Digital, 1/4 hp HP, Power Required 115V AC, 50/60 Hz, Special Features 28 in W x 21 in D x 25 in H, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.