Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RO-TAP RX-29E PREMIUM

  • Mfr # RX-29-E PREMIUM

  • Zoro # G413343159


product price: $9,576.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Sieve Diameter
8 in
Overall Depth
18 in
Overall Height
40 in
Movement Type
Vibration
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX-29-E PREMIUM
Zoro #
G413343159
UPC #
-
Country of Origin
Germany

Dimensions

Sieve Diameter
8 in
Overall Depth
18 in
Overall Height
40 in
Overall Width
16 in
Number of Half Size Sieves Held
15
Number of Full Size Sieves Held
9

Details

Item
Mechanical Sieve Shaker
Movement Type
Vibration
Speed - Minimum
268 OPM
Display Type
Digital
Timer Duration - Minimum
1 sec
Speed - Maximum
288 OPM
Timer Duration - Maximum
99 min
Product Type
Mechanical Sieve Shaker

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.