Zoro Homepage

Sample Splitter

  • Mfr # SS-100

  • Zoro # G812481926


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Sieve Shaker
Product Type
Sample Splitter
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812
Overall Height
16 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-100
Zoro #
G812481926
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Depth
16 in

Details

Item
Sample Splitter
Compatible Product Type
Sieve Shaker
Product Type
Sample Splitter
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812

Description

Sample Splitter, 16 in Overall Depth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.