Zoro Homepage

Sample Splitter

  • Mfr # SS-50

  • Zoro # G412481876


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Compatible Product Type
Sieve Shaker
Product Type
Sample Splitter
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-50
Zoro #
G412481876
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 in
Overall Height
12 in

Details

Item
Sample Splitter
Compatible Product Type
Sieve Shaker
Product Type
Sample Splitter
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812

Description

Sample Splitter, 14 in Overall Depth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.