Zoro Homepage

Sieve Clieaner

  • Mfr # P-1405

  • Zoro # G412481869


product price: $3,143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812
Overall Height
10 in
Compatible Product Type
Sieve Shaker
Overall Diameter
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-1405
Zoro #
G412481869
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
10 in
Overall Diameter
9 1/2 in

Details

Item
Sieve Clieaner
Material
Stainless Steel
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812
Compatible Product Type
Sieve Shaker
Product Type
Test Sieve Cleaner

Description

Sieve Clieaner, Not Applicable Overall Depth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.