Sound Enclosure for (RX-29)
Mfr # R-30050
Zoro # G912481864
product price: $1,448.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Material
Steel
Product Type
Sieve Shaker Sound Enclosure
Overall Depth
24 in
Compatible Manufacturer Model Number
RX-29, RX-30
Compatible Product Type
Sound Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-30050
Zoro #
G912481864
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
29 in
Details
Item
Sieve Shaker Sound Enclosure
Material
Steel
Product Type
Sieve Shaker Sound Enclosure
Compatible Manufacturer Model Number
RX-29, RX-30
Compatible Product Type
Sound Enclosure
Description
Sieve Shaker Sound Enclosure, 24 in Overall Depth
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.