Zoro Homepage

Test Sieve Shaker, 8" dia., 1/4 HP

  • Mfr # RX-29-10

  • Zoro # G807046017


product price: $4,411.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Display Type
Digital
Overall Height
25 in
Overall Width
28 in
HP
1/4 hp
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-29-10
Zoro #
G807046017
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Width
28 in
Manufacturers Warranty Length
1 yr
Overall Depth
21 in
Fits Number of Half Size Sieves
13
Sieve Diameter
8 in
Fits Number of Full Size Sieves
6
Manufacturer Warranty Length
1 yr
Number of Half Size Sieves Held
13
Number of Full Size Sieves Held
6

Description

Lab Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 6, Fits Number of Intermediate Size Sieves Not Applicable, Fits Number of Half Size Sieves 13, ASTM E-11, Timer Range 99 min, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 230 V AC, Special Features Each Unit is Test Run and Serialized Prior to Shipment, Includes Hammer Plug, Power Cord, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.