Zoro Homepage

Test Sieve Shaker, 8" dia., 1/4 HP

  • Mfr # RX-29-16

  • Zoro # G707046063


product price: $4,199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
28 in
Includes
Hammer Plug, Power Cord
Overall Height
25 in
Overall Depth
21 in
Special Features
Each Unit is Test Run and Serialized Prior to Shipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-29-16
Zoro #
G707046063
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
25 in
Overall Depth
21 in
Manufacturers Warranty Length
1 yr
Sieve Diameter
8 in
Fits Number of Half Size Sieves
13
Fits Number of Full Size Sieves
6
Number of Full Size Sieves Held
6
Number of Half Size Sieves Held
13
Manufacturer Warranty Length
1 yr

Description

Lab Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 6, Fits Number of Intermediate Size Sieves Not Applicable, Fits Number of Half Size Sieves 13, ASTM E-11, Timer Range 99 min, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 230 V AC, Special Features Each Unit is Test Run and Serialized Prior to Shipment, Includes Hammer Plug, Power Cord, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.