Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Stand for ROTAP

  • Mfr # R-40041

  • Zoro # G512481851


product price: $754.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
28 in
Compatible Product Type
Test Stand
Product Type
Test Stand
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-40041
Zoro #
G512481851
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Height
32 in

Details

Item
Test Stand
Material
Steel
Compatible Product Type
Test Stand
Product Type
Test Stand
Compatible Manufacturer Model Number
RX-29, RX-30, RX-812

Description

Test Stand, 28 in Overall Depth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.